5W 2-Pin CFL Lamp, 27K

Item #: 342760

Cat #: S8300

UPC: 045923083006

Sign In or Register to view pricing and more.
5 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G23 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

5 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G23 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083006, S8300

Specifications

Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 230
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G23)
Color Rendering Index (CRI): 82
Lumens: 230
Light Technology: CFL
Base: 2-Pin (G23)
Wattage: 5
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)