Mechanical Lug, Copper, 1-Hole

Item #: 34274

Cat #: SLS-175

UPC: 783669823486

Sign In or Register to view pricing and more.
Copper Mechanical Lug Straight, Conductor Range 3/0-4, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Straight, Conductor Range 3/0-4, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA
Also known as: 783669823486, SLS-175

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4 - 3/0
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 4 - 3/0

Customer Reviews

No reviews for this product
(0)