Tpi F2915072c 1500w 208v 72" Commer

Item #: 342725

Cat #: F2915072C

UPC: 686334104104

Sign In or Register to view pricing and more.
Documents & Guides
1500w 208v 72 In Commercial Baseboard Heater, Bronze

Overview

1500w 208v 72 In Commercial Baseboard Heater, Bronze
Also known as: 686334104104, F2915072C

Specifications

Wattage: 1500
Type: Commercial Grade
Length: 72 in
Volts AC: 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Length: 72 in
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)