Sign In or Register to view pricing and more.
Documents & Guides
17W, 24" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 6500k color temperature rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC. *Sylvania Part # 21718* *** Not for Sale in Vermont due to State Regulations ***
Overview
17W, 24" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 6500k color temperature rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC. *Sylvania Part # 21718* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135217180, FO17/865/XP/ECO
Specifications
Color Temperature: | 6500 (Daylight) |
Lumens: | 1250 |
Color Rendering Index (CRI): | 85 |
Wattage: | 17 |
Material: | Glass |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Light Technology: | Fluorescent |
Lumens: | 1250 |
Wattage: | 17 |
Length: | 24 in , 2 ft |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)