125W R40 Incandescent Lamp, Clear Heat

Item #: 342711

Cat #: S4750

UPC: 045923047503

Sign In or Register to view pricing and more.
125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt

Overview

125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923047503, S4750

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 125
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Wattage: 125
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: R40 (Blown Reflector)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)