Power Supply, 240W, 48 - 52VDC Output, 1PH, 240VAC, 300VDC, Input

Item #: 342664

Cat #: 1606-XLS240F

UPC: 662074643943

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 240 Watt, 48 - 52 Volt DC Output, 1-Phase, 100 - 240 Volt AC, 110 - 300 Volt DC Input, 5 Amp

Overview

Power Supply, Essential, 240 Watt, 48 - 52 Volt DC Output, 1-Phase, 100 - 240 Volt AC, 110 - 300 Volt DC Input, 5 Amp
Building on the successful design of its predecessors, the XLS line couples a new technology that significantly reduces unit size yet delivers a 150% power boost. Sleek and compact, these highly effi cient devices have enough reserve current available to start even your most stubborn loads.
Also known as: 662074643943, 1606-XLS240F

Specifications

Wattage: 240
Amps: 5
Volts DC Range: 48, 56/110 - 300
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 240
Wattage: 240
Volts DC Range: 48, 56/110 - 300
Phase: 1
Amps: 5
Mounting: DIN Rail
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)