Disconnect Switch, 3P, 2-Position, 100A, 690VAC, Red/Yellow Knob

Item #: 34264

Cat #: 194E-E100-1753-6N

UPC: 662468863353

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount

Overview

Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Also known as: 662468863353, 194E-E100-1753-6N

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Poles: 2
Type: Heavy Duty, Connector
Volts AC: 120
Color: Black
Amps: 15
Material: Rubber
NEMA Configuration: L17-30R, WD-6
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy Duty, Connector
Color: Black
Material: Rubber
Family / Style: 194E
Poles: 2
Volts AC: 120
Amps: 15
NEMA Configuration: L17-30R, WD-6

Customer Reviews

No reviews for this product
(0)