100W 120V MEDIUM A

Item #: 34263

Cat #: 44380-965

UPC: 785652809668

Sign In or Register to view pricing and more.
Documents & Guides
SGL 44380-965 100W 120V MEDIUM A

Overview

SGL 44380-965 100W 120V MEDIUM A
Also known as: 785652809668, 44380-965

Specifications

Wattage: 100
Volts AC: 120
Type: Non-Polarized, Residential Grade, Plug, Non-Grounding
Color: Black
Amps: 15
Material: Rubber
Wattage: 100
Type: Non-Polarized, Residential Grade, Plug, Non-Grounding
Amps: 15
Volts AC: 120
Color: Black
Material: Rubber

Customer Reviews

No reviews for this product
(0)