MINIATURE CIRCUIT BREAKER 240V 100A

Item #: 342622

Cat #: QOB31001042

UPC: 785901168768

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 100A,100A,10kA,240 Vac,3-Phase,3P,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 100A,100A,10kA,240 Vac,3-Phase,3P,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
Also known as: 785901168768, QOB31001042

Specifications

Poles: 3
Family / Style: QO
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Amps: 100
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)