Enclosure, Type 4x, 12" x 10" x 6"

Item #: 34259

Cat #: LSC302515SS6

UPC: 783510877200

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Instrumentation, Type 4x, Screw Cover, 12 x 10 x 6 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, Instrumentation, Type 4x, Screw Cover, 12 x 10 x 6 Inch, Stainless Steel, Type: 316L
Enclosure, Type: Instrumentation, NEMA 4X, Screw Cover, 12 x 10 x 6 Inch, Stainless Steel, Type: 316L
Also known as: 783510877200, LSC302515SS6

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Size: 12 x 10 x 6 in
Material: Stainless Steel
Width: 10 in
Mounting: Wall
Height: 12 in
Depth: 6 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 12 x 10 x 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)