This product may not be available in all locations.
![Pilot Device, Padlock Attachment, 30mm, Holds Depressed when Locked Pilot Device, Padlock Attachment, 30mm, Holds Depressed when Locked](https://rexel-cdn.com/products/image.jpg?i=CB317A0D-CB1E-4986-975A-34F28A30459E&f=420)
Pilot Device, Padlock Attachment, 30mm, Holds Depressed when Locked
Item #: 342586
Cat #: 9001K97
UPC: 785901017769
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Padlock Attachment, 30 mm, Holds Depressed when Locked
Overview
Pilot Device, Padlock Attachment, 30 mm, Holds Depressed when Locked
Also known as: 785901017769, 9001K97
Specifications
Size: | 30 mm |
Standards: | California Proposition 65 |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)