MC 6P MR 12IN 16/1 PVC

Item #: 34253

Cat #: 1R6006A20A120

UPC: 781725530880

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Receptacle, 6 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0') Length

Overview

Mini-Change« A-Size Receptacle, 6 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0') Length
Also known as: 781725530880, 1R6006A20A120

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Color: Brown
Volts AC: 120, 277
Amps: 15
IP/NEMA Rating: NEMA 6
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Volts AC: 120, 277
IP/NEMA Rating: NEMA 6
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)