Contactor, IEC, 16A, 3P, 208/240VAC Coil, 4NO Contacts

Item #: 342504

Cat #: 100-C16L400

UPC: 662072604090

Contactor, IEC, 16 Amp, 3-Pole, 208/240 Volt AC Coil, 4 Normally Open, Main Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, IEC, 16 Amp, 3-Pole, 208/240 Volt AC Coil, 4 Normally Open, Main Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072604090, 100-C16L400

Specifications

Type: Contactor
Poles: 4
Amps: 16
Family / Style: 100-C
Volts AC Control: 208/240
Standards: Build America Buy America Compliant
Type: Contactor
Amps: 16
Volts AC Control: 208/240
Poles: 4
Family / Style: 100-C
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)