Terminal Block, 33A, 600V AC/DC, Black, 26 - 10AWG, 4mm

Item #: 3425

Cat #: 1492-L4-BL

UPC: 662073055099

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 33 Amp, 600 Volt AC/DC, Black, 26 - 10 AWG, 4 mm, 50 in a Package

Overview

Terminal Block, 33 Amp, 600 Volt AC/DC, Black, 26 - 10 AWG, 4 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L4-BL from Rockwell Automation® is a black 4 mm or 2.5 mm (6.1 x 62 x 35.7 mm [0.24 x 2.44 x 1.41 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055099, 1492-L4-BL

Specifications

Family / Style: 1492
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Color: Black
Poles: 1
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Amps: 33
Color: Black
Size: 4 mm
Allowable Gauge Range: 26 - 10
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)