Linear-Slide Switch, 20A, 3-Way, Brown

Item #: 342397

Cat #: NT-3PS-BR

UPC: 027557676106

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Brown

Overview

Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Brown
Nova T Linear Slide Switch, 3-way (small control), 120V/20A in brown
Also known as: 027557676106, NT-3PS-BR

Specifications

Type: 3-Way, CFL, Switch, Slide, Halogen, LED, Dimmer, Incandescent, Fluorescent, Electronic
Color: Brown
Poles: 2
Volts AC: 120
Mounting: Surface
Amps: 20
Family / Style: Nova T
Type: 3-Way, CFL, Switch, Slide, Halogen, LED, Dimmer, Incandescent, Fluorescent, Electronic
Poles: 2
Mounting: Surface
Family / Style: Nova T
Color: Brown
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)