Connection Jumper, Blue, 8P, 10A, 250VAC, Cut To Length

Item #: 34234

Cat #: 700-HN180B

UPC: 611320631364

Sign In or Register to view pricing and more.
Documents & Guides
Connection Jumper, Blue, 8 Pole, 10 Amp, 250 Volt AC Rated, Cut to Length

Overview

Connection Jumper, Blue, 8 Pole, 10 Amp, 250 Volt AC Rated, Cut to Length
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-HN180B from Rockwell Automation® is a relay socket 700HN blue jumper used on 700-HN123 and -HN221/222 sockets.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320631364, 700-HN180B

Specifications

Type: Jumper, Connector
Color: Blue
Amps: 10
Poles: 8
Volts AC: 250
Type: Jumper, Connector
Amps: 10
Volts AC: 250
Color: Blue
Poles: 8

Customer Reviews

No reviews for this product
(0)