30A, 120/240V Transfer Switch Kit

Item #: 342282

Cat #: KIT3026

UPC: 764260032613

Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, NEMA 1, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits, 30 Amp Inlet Box, 10 ft. Power Cord & 20 Amp Plug.

Overview

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, NEMA 1, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits, 30 Amp Inlet Box, 10 ft. Power Cord & 20 Amp Plug.
Also known as: 764260032613, KIT3026, generator panel

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Circuits: 10
Standards: California Proposition 65
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 10
Mounting: Surface
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)