Eaton QB thermal magnetic circuit breaker

Item #: 342270

Cat #: QBHW2030S

UPC: 786679742525

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 120, 208, 240V shunt trip, 30A, Two-pole, 22 kAIC

Overview

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 120, 208, 240V shunt trip, 30A, Two-pole, 22 kAIC
Miniature Circuit Breakers and Supplementary Protectors
Also known as: 786679742525, QBHW2030S

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)