Wireway Closure End Plate 3x3

Item #: 342222

Cat #: CT33CPSS

UPC: 783510158118

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00, Material/finish: Ss Type 304

Overview

Wireway Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00, Material/finish: Ss Type 304
Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, this gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.
Also known as: 783510158118, CT33CPSS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 3 in
Color: Plain
Width: 3 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 3 in

Customer Reviews

No reviews for this product
(0)