Switch, Cable Pull, LifeLine 4 Stainless Steel

Item #: 34222

Cat #: 440E-L22BNSM

UPC: 662074412860

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxilliary Contacts, 3 x M20 Conduit Entry

Overview

Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxilliary Contacts, 3 x M20 Conduit Entry
Also known as: 662074412860, 440E-L22BNSM

Specifications

Type: Switch, Cable Pull
Color: Red
Length: 75 m
Type: Switch, Cable Pull
Length: 75 m
Color: Red

Customer Reviews

No reviews for this product
(0)