Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Tee, Top Cover Perforated, Material: Stainless Steel, Dimensions: 3" x 3"
Overview
90-Degree Tee, Top Cover Perforated, Material: Stainless Steel, Dimensions: 3" x 3"
Available with or without perforations in three cover options: front, inside and outside. Used wherever two 90-degree transitions are required.
Also known as: 783510165673, CT33PTFCSS
Specifications
Width: | 3 in |
Material: | Stainless Steel |
Height: | 3 in |
Color: | Plain |
Width: | 3 in |
Height: | 3 in |
Material: | Stainless Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)