CR104P, Accessories, Push-Pull Buttons - Illuminated

Item #: 342180

Cat #: CR104PXL06G

UPC: 783166290255

Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. L06G PR.No. CR100255

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. L06G PR.No. CR100255
Also known as: 783166290255, CR104PXL06G

Specifications

Color: Green
Size: 30 mm
Family / Style: CR104
Type: Mushroom, Lens
Color: Green
Family / Style: CR104
Size: 30 mm
Type: Mushroom, Lens

Customer Reviews

No reviews for this product
(0)