Keyboard Compartment, Fits 600mm, Material/Finish: Steel/Gray

Item #: 34216

Cat #: PKBC6R

UPC: 783510134129

Sign In or Register to view pricing and more.
Documents & Guides
Keyboard Compartment, Fits 600mm, Material/Finish: Steel/Gray

Overview

Keyboard Compartment, Fits 600mm, Material/Finish: Steel/Gray
Also known as: 783510134129, PKBC6R

Specifications

Size: 600 mm
Material: Steel
Size: 600 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)