This product may not be available in all locations.
variable speed drive ATV12 - 0.18kW - 0.25hp - 100..120V - 1ph
Item #: 342154
Cat #: ATV12H018F1
UPC: 785901590293
Sign In or Register to view pricing and more.
Documents & Guides
variable speed drive ATV12 - 0.18kW - 0.25hp - 100..120V - 1ph
Overview
variable speed drive ATV12 - 0.18kW - 0.25hp - 100..120V - 1ph
This Altivar 12 variable speed drive can feed single phase asynchronous motors. It works at a rated power up to 0.18kW / 0.25hp and a rated voltage from 100V to 120V AC. It is designed with heatsink for normal environments and fan-cooled enclosure. Transient overtorque function prevents stoppages by unjamming the machine with extra torque, when needed, this reduces downtime and maintenance costs. It features underload and overload detection, this contribute to protect your installation. The Altivar 12 drive integrates as standard the Modbus communication protocol, which can be accessed via the RJ45 connector located on the underside of the drive. It is designed for simple industry and commercial machines and appliances, such as conveyors, pumps, extractors, access barriers and treadmills. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings.
Also known as: 785901590293, ATV12H018F1
Specifications
Type: | Variable Speed Drive |
Family / Style: | Altivar |
Phase: | 1 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Type: | Variable Speed Drive |
Phase: | 1 |
Standards: | California Proposition 65 |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)