
1 AWG THHN/THWN-2 Stranded Copper, Blue, 1000'
Item #: 342136
Cat #: THHN1STRBLU1000RL
UPC: 980100233662
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Blue, 1000 Foot Reel
Overview
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Blue, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100233662, THHN1STRBLU1000RL
Specifications
Gauge: | 1 |
Color: | Blue |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 1 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Color: | Blue |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)