350 MCM Bare Copper, 19 Strand, 500'

Item #: 342114

Cat #: BARESD35019STR500RL

UPC: 980100336202

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel

Overview

350 MCM Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel
Also known as: 980100336202, BARESD35019STR500RL

Specifications

Length: 500 ft
Conductors: 1
Gauge: 350
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 350
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)