30.5 Mm, Assembled Pushbutton

Item #: 342065

Cat #: 10250T101-51

UPC: 782113258829

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-Illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 1 NC Contacts

Overview

30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-Illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 1 NC Contacts
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113258829, 10250T101-51

Specifications

Size: 30 mm
Color: Black
Type: Flush Pushbuttons
Size: 30 mm
Type: Flush Pushbuttons
Color: Black

Customer Reviews

No reviews for this product
(0)