Combination Wallplate, 2-Toggle, 1-Decorator, White

Item #: 34203

Cat #: NP226W

UPC: 883778105272

Sign In or Register to view pricing and more.
Documents & Guides
Combination Wallplate, 3-Gang, 2-Toggle, 1-Decorator, Nylon, White

Overview

Combination Wallplate, 3-Gang, 2-Toggle, 1-Decorator, Nylon, White
The Hubbell HUBNP226W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778105272, NP226W

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 3
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Color: White
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)