4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel

Item #: 34197

Cat #: 551511/2-25

UPC: 785991176001

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box Extension Ring, 1-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch, Cubic Inches: 15.8, Drawn, Steel

Overview

4 Inch Octagon Box Extension Ring, 1-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch, Cubic Inches: 15.8, Drawn, Steel
Also known as: 785991176001, 551511/2-25

Specifications

Knockout Diameter: 1/2 in
Mounting: Device
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.800 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 15.800 in³
Mounting: Device
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)