3 IN CON HUB RMC/IMC

Item #: 341900

Cat #: CH-300

UPC: 783126092851

Documents & Guides
OZ-Gedney Type CH Space-Maker Conduit Hub, Size: 3 IN, Malleable Iron, Finish: Zinc Plated, Connection: 3-8 Female Tapered NPSM, Dimensions: 4-3/8 IN Diameter X 3-5/8 IN Length, Box Wall Thickness: 23/32 IN, Third Party Certification: UL File Numbe
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type CH Space-Maker Conduit Hub, Size: 3 IN, Malleable Iron, Finish: Zinc Plated, Connection: 3-8 Female Tapered NPSM, Dimensions: 4-3/8 IN Diameter X 3-5/8 IN Length, Box Wall Thickness: 23/32 IN, Third Party Certification: UL File Numbe
Also known as: 783126092851, CH-300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)