This product may not be available in all locations.
![Control Station, 2-Button, NEMA 1 Enclosure, Momentary, FOR/REV Control Station, 2-Button, NEMA 1 Enclosure, Momentary, FOR/REV](https://rexel-cdn.com/products/pdocrefpio00009146pfiletyperendition4000png.jpg?i=53D8BDCB-1557-4D88-8DF5-ED69911E4212&f=420)
Control Station, 2-Button, NEMA 1 Enclosure, Momentary, FOR/REV
Item #:
341880
Cat #:
9001BG206
UPC:
78590179417
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 2-Button, Momentary, FORWARD/REVERSE, 5 Amp, 600 Volt AC, NEMA 1 Enclosure, 1 Normally Open/Normally Closed Contact
Overview
Control Station, 2-Button, Momentary, FORWARD/REVERSE, 5 Amp, 600 Volt AC, NEMA 1 Enclosure, 1 Normally Open/Normally Closed Contact
Also known as: 78590179417, 9001BG206
Specifications
Type: | 2 Button, Momentary, Control Station |
Size: | 30 mm |
Amps: | 5 |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | 2 Button, Momentary, Control Station |
Amps: | 5 |
Color: | Gray |
Standards: | California Proposition 65 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)