Phone/Cable Wallplate, 2-Gang, .406" Hole, 302 SS
Item #: 341873
Cat #: 84062-40
UPC: 078477780831
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: 302 Stainless Steel - Color/Finish: Stainless Steel.
Overview
2-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: 302 Stainless Steel - Color/Finish: Stainless Steel.
2-Gang .406-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Stainless Steel
Also known as: 078477780831, 84062-40
Specifications
Type: | Cable, Telephone, Standard |
Gangs: | 2 |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Type: | Cable, Telephone, Standard |
Size: | Standard |
Color: | Stainless |
Gangs: | 2 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)