Disconnect Enclosure, 60" x 37.38" x 12"

Item #: 3418

Cat #: A60SA3812A24LP

UPC: 783510336707

Sign In or Register to view pricing and more.
Documents & Guides
Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 60" x 37.38" x 12", Material/Finish: Steel/Paint

Overview

Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 60" x 37.38" x 12", Material/Finish: Steel/Paint
Also known as: 783510336707, A60SA3812A24LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)