Sign In or Register to view pricing and more.
Documents & Guides
Type 1 Control Box W Perf Panel, Bulletin A1pp (type 1 Locking Integrated Perf Panel Enclosure), Size/dims: 36.00x30.00x6.62, Material/finish: Steel/gray
Overview
Type 1 Control Box W Perf Panel, Bulletin A1pp (type 1 Locking Integrated Perf Panel Enclosure), Size/dims: 36.00x30.00x6.62, Material/finish: Steel/gray
Also known as: 783510160913, A3630AT1PP
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)