2
more
Fuse, 45 Amp Class T Very-Fast-Acting, Current-Limiting, 300V
Item #: 341795
Cat #: JJN-45
UPC: 051712627450
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
400 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627450, JJN-45
Specifications
Class: | T |
Volts AC: | 300 |
Amps: | 45 |
Speed: | Very Fast Acting |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Class: | T |
Amps: | 45 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Volts AC: | 300 |
Speed: | Very Fast Acting |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)