This product has been discontinued.
Fluorescent Lamp, Ecologic, T8, 96", 59W, 4100K
Item #: 34166
Cat #: FO96/741/ECO
UPC: 046135217364
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 4100K, Lumens: 5700, 75 CRI, Length: 96 inch, Standard Case Qty: 24 Sylvania Part # 21736
Overview
Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 4100K, Lumens: 5700, 75 CRI, Length: 96 inch, Standard Case Qty: 24 Sylvania Part # 21736
Also known as: 046135217364, FO96/741/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 5700 |
Wattage: | 59 |
Color Rendering Index (CRI): | 75 |
Length: | 8 ft, 96 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 59 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Lumens: | 5700 |
Color Rendering Index (CRI): | 75 |
Material: | Glass |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)