Fuse Holder, 30A, 1P, 600V AC/DC, Midget, 100kAIC, DIN Rail Mount

Item #: 341565

Cat #: LPSM001ID

UPC: 079458029093

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number of Poles: 1 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3032 Length x 0689 Width Inch, Fuse Type Midget, Mountable on 35mm Din Rail

Overview

Fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number of Poles: 1 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3032 Length x 0689 Width Inch, Fuse Type Midget, Mountable on 35mm Din Rail
Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Midget fuses.
Also known as: 079458029093, LPSM001ID

Specifications

Volts DC: 600
Mounting: DIN Rail
Length: 38 mm
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Diameter: 10 mm
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Family / Style: LPSM
Volts DC: 600
Length: 38 mm
Amps: 30
Volts AC: 600
Class: Midget
Interrupt Rating DC: 100 kA
Family / Style: LPSM
Mounting: DIN Rail
Poles: 1
Material: Thermoplastic
Diameter: 10 mm
Standards: California Proposition 65
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)