4th Pole Module, Disconnect Switch, 30A, 600VAC, Class CC, Fused

Item #: 341537

Cat #: 194R-30-NC

UPC: 781180651670

Sign In or Register to view pricing and more.
Documents & Guides
4th Pole Module, Disconnect Switch, 30 Amp, 600 Volt AC, Class CC, Fused

Overview

4th Pole Module, Disconnect Switch, 30 Amp, 600 Volt AC, Class CC, Fused
Also known as: 781180651670, 194R-30-NC

Specifications

Mounting: Load Side
Volts DC: 250
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Type: 4th Pole Module
Mounting: Load Side
Poles: 1
Class: CC
Type: 4th Pole Module
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)