
175w Psmh Mt Code 2
Item #: 341518
Cat #: CMBP175MT
UPC: 781381845441
APP CMBP175MT 175W PSMH MT CO
Sign In or Register to view pricing and more.
Overview
APP CMBP175MT 175W PSMH MT CO
Also known as: 781381845441, CMBP175MT
Specifications
Wattage: | 175 |
Material: | Aluminum |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Wattage: | 175 |
Light Technology: | HID |
Material: | Aluminum |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)