
Corded Circular Saw
Item #: 341464
Cat #: 6477-20
UPC: 045242050086
Documents & Guides
Circular Saw, Corded, RPM: 4400, Blade Diameter: 7 1/4", Voltage:120V AC/DC, Current: 15A, Cord Type: 2-Wire.
Sign In or Register to view pricing and more.
Overview
Circular Saw, Corded, RPM: 4400, Blade Diameter: 7 1/4", Voltage:120V AC/DC, Current: 15A, Cord Type: 2-Wire.
The Milwaukee 7-1/4 in. worm drive circular saw provides the power contractors demand innovative features designed to make their jobs easier. The 15.0 amp, 4,400 RPM motor delivers maximum cutting performance and does not bog down, even under heavy loads. Hardened steel worm gearing provides maximum torque in the toughest applications. Magnesium construction makes the saw both durable and lightweight. The composite shoe will not warp, bend or kick up a burr. The exclusive oil site glass makes it simple to quickly and accurately check the current oil level of the saw.
Also known as: 045242050086, 6477-20
Specifications
Volts AC: | 120 |
Amps: | 15 |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)