Modular current control relay, Harmony, 5A, 1CO, overcurrent function, 250V AC DC

Item #: 341444

Cat #: RM17JC00MW

UPC: 785901996408

Sign In or Register to view pricing and more.

Overview

Modular current control relay, Harmony, 5A, 1CO, overcurrent function, 250V AC DC
This Harmony RM17-J control relay allows monitoring of current control in 3-phase networks. This modular 3-phase control relay is ideal for monitoring of electrical values and current variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901996408, RM17JC00MW

Specifications

Mounting: DIN Rail
Type: Relay, Current Control
Poles: 1
Volt Amps: 1250
Amps: 0.010
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Mounting: DIN Rail
Poles: 1
Amps: 0.010
Volts AC Range: 24 - 240
Type: Relay, Current Control
Volt Amps: 1250
Standards: California Proposition 65
Volts DC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)