Cable Tray 90° Horizontal Bend, 12" Radius, 24" Wide, 4" High, Aluminum

Item #: 341389

Cat #: 4A-24-90HB12

UPC: 781011155902

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, 90° Horizontal Bend, 12 Inch Radius, Size: 24 Inch Wide, 4 Inch High, Material: Aluminum.

Overview

Cable Tray, 90° Horizontal Bend, 12 Inch Radius, Size: 24 Inch Wide, 4 Inch High, Material: Aluminum.
Also known as: 781011155902, 4A-24-90HB12

Specifications

Depth: 4 in
Width: 24 in
Material: Aluminum
Angle: 90°
Depth: 4 in
Material: Aluminum
Width: 24 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)