Transformer, Control, 500VA, 208 x 416 - 120 x 240, 1PH

Item #: 341387

Cat #: PH500SP

UPC: 803423019686

Transformer, Control, 500 VA, 208 x 416 Volt Primary - 120 x 240 Volt Secondary, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, 500 VA, 208 x 416 Volt Primary - 120 x 240 Volt Secondary, 1-Phase
Also known as: 803423019686, PH500SP

Specifications

Phase: 1
Volt Amps: 500
Secondary Voltage: 110/220
Primary Voltage: 190/380, 200/400, 208/416
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 500
Primary Voltage: 190/380, 200/400, 208/416

Customer Reviews

No reviews for this product
(0)