Disconnect Switch, Non-Fused, 6P, 2-Position, 25A, 690VAC

Item #: 34135

Cat #: 194E-A25-1756

UPC: 662468863209

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount

Overview

Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Also known as: 662468863209, 194E-A25-1756

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 6
Mounting: DIN Rail
Amps: 25
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 6
Amps: 25
Volts AC: 690
Mounting: DIN Rail
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)