
Pavilion Light String, Commercial Grade, 100' Kit
Item #: 341302
Cat #: LS-M-24-100-BK
UPC: 714176995892
Sign In or Register to view pricing and more.
Documents & Guides
Pavilion Light String, Commercial Grade, 100 Foot Kit, 120V, 60 Hz AC, 1250W Max Run, 25W Max per Socket, 24 Sockets, E26 Base, Black. Not UL listed for weatherproof.
Overview
Pavilion Light String, Commercial Grade, 100 Foot Kit, 120V, 60 Hz AC, 1250W Max Run, 25W Max per Socket, 24 Sockets, E26 Base, Black. Not UL listed for weatherproof.
Commercial E26 Medium base stringers are perfect for any outdoor patio or lighting display. Commercial grade stringers are weather resistant and designed for long term usage. Includes guy-wire loop for additional support for large spans or spaces. E26 base sockets are perfect for any standard LED or incandescent bulbs giving you the creative freedom for your lighting display.
Also known as: 714176995892, LS-M-24-100-BK
Specifications
Length: | 100 ft |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 25, 1250 |
Color: | Black |
Light Technology: | Incandescent |
Length: | 100 ft |
Volts AC: | 120 |
Color: | Black |
Base: | Medium Screw (E26) |
Wattage: | 25, 1250 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)