This product has been discontinued.

Pavilion Light String, Commercial Grade, 48' Kit
Item #: 341300
Cat #: LS-M-24-48-BK
UPC: 714176995878
Sign In or Register to view pricing and more.
Documents & Guides
Pavilion Light String, Commercial Grade, 48 Foot Kit, 120V, 60 Hz AC, 600W Max Run, 25W Max per Socket, 24 Sockets, E26 Base, Black Not UL listed for weatherproof.
Overview
Pavilion Light String, Commercial Grade, 48 Foot Kit, 120V, 60 Hz AC, 600W Max Run, 25W Max per Socket, 24 Sockets, E26 Base, Black Not UL listed for weatherproof.
Also known as: 714176995878, LS-M-24-48-BK
Specifications
Length: | 48 ft |
Base: | Medium Screw (E26) |
Wattage: | 600, 25 |
Color: | Black |
Length: | 48 ft |
Wattage: | 600, 25 |
Base: | Medium Screw (E26) |
Color: | Black |
Customer Reviews
No reviews for this product
(0)