Power Supply, 10A, 1P, 340-576VAC, 450-820VDC, DIN Rail Mount

Item #: 341172

Cat #: SDN10-24-480C

UPC: 783472006564

10 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 10 Amps (240 Watts). H x W x D: 4.88" x 3.50" x 4.55".
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 10 Amps (240 Watts). H x W x D: 4.88" x 3.50" x 4.55".
High performance specifications and extensive international certifications ensure that the SDN-C is suitable for the most extreme environments, including hazardous locations and off-shore applications. Features like wide operating temperature range, power boost capability, and adjustable output voltage ensure reliable operation in the harshest industrial environments. Parallel operation, extensive LED diagnostics, and universal AC or DC input voltage simplify installation and maintenance. For added reliability, the SDN-C power supplies can be used with the SolaHD™ Redundancy modules to provide redundant power supply operation.
Also known as: 783472006564, SDN10-24-480C

Specifications

Wattage: 240
Phase: 3
Volts DC: 24
Amps: 10
Mounting: DIN Rail
Volts DC Range: 450 - 820
Volts AC Range: 340 - 576
Wattage: 240
Volts DC: 24
Mounting: DIN Rail
Volts AC Range: 340 - 576
Phase: 3
Amps: 10
Volts DC Range: 450 - 820

Customer Reviews

No reviews for this product
(0)