
13A, 125V Extension Light
Item #: 341027
Cat #: 5000RG
UPC: 036283253505
Documents & Guides
Hangable Hand Lamp with Metal Guard, 120V AC, Includes: Reflector.
Sign In or Register to view pricing and more.
Overview
Hangable Hand Lamp with Metal Guard, 120V AC, Includes: Reflector.
McGill™ 5000 Series industrial-duty extension lights resist impact, abrasion and oil. They feature a yellow handle with a receptacle, yellow cord, and grounded cage for enhanced safety
Also known as: 036283253505, 5000RG
Specifications
Volts AC: | 120 |
Material: | Thermoplastic |
Wattage: | 200 |
Light Technology: | Incandescent |
Color: | Yellow |
Volts AC: | 120 |
Wattage: | 200 |
Color: | Yellow |
Material: | Thermoplastic |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)