SUR XR-12206

Item #: 341017

Cat #: XR12206

UPC: 662400107484

Sign In or Register to view pricing and more.
Documents & Guides

Overview

SUR XR-12206
Also known as: 662400107484, XR12206

Specifications

Wattage: 36
Color: White
Material: Steel
Volts DC: 12
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 36
Material: Steel
Light Technology: Incandescent
Color: White
Volts DC: 12
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)