Push Button, Push/Pull, Maintained, Red Mushroom, Operator Only

Item #: 340990

Cat #: 9001SKR9P38LRR

UPC: 785901176794

Sign In or Register to view pricing and more.
Push Button, 30 mm, Push/Pull, Illuminated, 120 Volt AC/DC, LED, Maintained, 1-5/8 Inch, Red Mushroom, Operator Only

Overview

Push Button, 30 mm, Push/Pull, Illuminated, 120 Volt AC/DC, LED, Maintained, 1-5/8 Inch, Red Mushroom, Operator Only
This mushroom shaped push-button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits
Also known as: 785901176794, 9001SKR9P38LRR

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Diameter: 41 mm
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Red
Diameter: 41 mm

Customer Reviews

No reviews for this product
(0)